Locknut, HME Series, Tr850x7, 980 mm Outer Dia., 90 mm THK

  • ERIKS:14587965
Image 1
Image 2
Image 1
Image 2
Save to list

€11,540.46/ pieceexcl. VAT

€13,963.96incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr850x7
Outer Diameter
980 mm
B
90 mm
M
60 mm