Locknut, HME Series, Tr600x6, 700 mm Outer Dia., 75 mm THK

  • ERIKS:14587954
Image 1
Image 2
Image 1
Image 2
Save to list

€5,250.36/ pieceexcl. VAT

€6,352.94incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr600x6
Outer Diameter
700 mm
B
75 mm
M
40 mm