Locknut, HME Series, Tr500x5, 580 mm Outer Dia., 68 mm THK

  • ERIKS:14587948
Image 1
Image 2
Image 1
Image 2
Save to list

€4,256.28/ pieceexcl. VAT

€5,150.10incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr500x5
Outer Diameter
580 mm
B
68 mm
M
36 mm