Locknut, HME Series, Tr440x5, 560 mm Outer Dia., 70 mm THK

  • ERIKS:14587991
Image 1
Image 2
Image 1
Image 2
Save to list

€3,906.54/ pieceexcl. VAT

€4,726.91incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr440x5
Outer Diameter
560 mm
B
70 mm
M
36 mm