Locknut, HME Series, Tr420x5, 490 mm Outer Dia., 52 mm THK

  • ERIKS:14587941
Image 1
Image 2
Image 1
Image 2
Save to list

€2,675.10/ pieceexcl. VAT

€3,236.87incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
Tr420x5
Outer Diameter
490 mm
B
52 mm
M
32 mm