Locknut, HM Series, Tr800x7, 950 mm Outer Dia., 75 mm THK

  • ERIKS:14587925
Image 1
Image 2
Image 1
Image 2
Save to list

€6,895.20/ pieceexcl. VAT

€8,343.19incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr800x7
Outer Diameter
950 mm
B
75 mm
M
60 mm