Locknut, HM Series, Tr720x7, 870 mm Outer Dia., 72 mm THK

  • ERIKS:14587923
Image 1
Image 2
Image 1
Image 2
Save to list

€6,186.72/ pieceexcl. VAT

€7,485.93incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr720x7
Outer Diameter
870 mm
B
72 mm
M
50 mm