Locknut, HM Series, Tr680x6, 820 mm Outer Dia., 72 mm THK

  • ERIKS:14587922
Image 1
Image 2
Image 1
Image 2
Save to list

€5,776.98/ pieceexcl. VAT

€6,990.15incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr680x6
Outer Diameter
820 mm
B
72 mm
M
50 mm