Locknut, HM Series, Tr650x6, 780 mm Outer Dia., 67 mm THK

  • ERIKS:14587921
Image 1
Image 2
Image 1
Image 2
Save to list

€4,830.06/ pieceexcl. VAT

€5,844.37incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr650x6
Outer Diameter
780 mm
B
67 mm
M
45 mm