Locknut, HM Series, Tr580x6, 700 mm Outer Dia., 65 mm THK

  • ERIKS:14587919
Image 1
Image 2
Image 1
Image 2
Save to list

€3,903.54/ pieceexcl. VAT

€4,723.28incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr580x6
Outer Diameter
700 mm
B
65 mm
M
40 mm