Locknut, HM Series, Tr530x6, 640 mm Outer Dia., 60 mm THK

  • ERIKS:14587917
Image 1
Image 2
Image 1
Image 2
Save to list

€4,230.66/ pieceexcl. VAT

€5,119.10incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr530x6
Outer Diameter
640 mm
B
60 mm
M
40 mm