Locknut, HM Series, Tr480x5, 590 mm Outer Dia., 56 mm THK

  • ERIKS:14587915
Image 1
Image 2
Image 1
Image 2
Save to list

€3,201.42/ pieceexcl. VAT

€3,873.72incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr480x5
Outer Diameter
590 mm
B
56 mm
M
36 mm