Locknut, HM Series, Tr420x5, 540 mm Outer Dia., 70 mm THK

  • ERIKS:14587912
Image 1
Image 2
Image 1
Image 2
Save to list

€3,054.66/ pieceexcl. VAT

€3,696.14incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr420x5
Outer Diameter
540 mm
B
70 mm
M
32 mm