Locknut, HM Series, Tr400x5, 520 mm Outer Dia., 62 mm THK

  • ERIKS:14587911
Image 1
Image 2
Image 1
Image 2
Save to list

€2,495.04/ pieceexcl. VAT

€3,019.00incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr400x5
Outer Diameter
520 mm
B
62 mm
M
32 mm