Locknut, HM Series, Tr370x5, 470 mm Outer Dia., 58 mm THK

  • ERIKS:14587909
Image 1
Image 2
Image 1
Image 2
Save to list

€1,873.44/ pieceexcl. VAT

€2,266.86incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr370x5
Outer Diameter
470 mm
B
58 mm
M
28 mm