Locknut, HM Series, Tr360x5, 460 mm Outer Dia., 58 mm THK

  • ERIKS:14587908
Image 1
Image 2
Image 1
Image 2
Save to list

€1,872.42/ pieceexcl. VAT

€2,265.63incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr360x5
Outer Diameter
460 mm
B
58 mm
M
28 mm