Locknut, HM Series, Tr340x5, 420 mm Outer Dia., 42 mm THK

  • ERIKS:14587906
Image 1
Image 2
Image 1
Image 2
Save to list

€1,251.06/ pieceexcl. VAT

€1,513.78incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM..T
Type
Locknut
Thread Size
Tr340x5
Outer Diameter
420 mm
B
42 mm
M
28 mm