Locknut, HM Series, 12.562"x6F, 380 mm Outer Dia., 42 mm THK

  • ERIKS:14588183
Image 1
Image 2
Image 1
Image 2
Save to list

€1,476.42/ pieceexcl. VAT

€1,786.47incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HM
Type
Locknut
Thread Size
12.562"x6F
Outer Diameter
380 mm
B
42 mm
M
24 mm