





€0.57/ pieceexcl. VAT
€0.69incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 985 |
Series | DIN 985 |
Thread size metric (M..) | 12 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | Metric |
Surface protection | Untreated |
Type | Locknut |
DIN standard | 985 |
ISO standard | 7040 |