
€0.13/ pieceexcl. VAT
€0.16incl. VAT
Sold per: 200Min. order: 200
400 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 980V |
Series | DIN 980V |
Thread size metric (M..) | 5 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Kind of thread | Metric |
Surface protection | Untreated |
Type | Locknut |
DIN standard | 980 |