Locking Ring, W Series, 154 mm Outer Dia., 3 mm THK

  • ERIKS:14588716
Image 1
Save to list

€19.36/ pieceexcl. VAT

€23.43incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
154 mm
Thickness
3 mm
B
111.63 mm