Locking Ring, MBL Series, 222 mm Bore Dia., 2.5 mm THK

  • ERIKS:14588233
Image 1
Image 2
Image 1
Image 2
Save to list

€118.91/ pieceexcl. VAT

€143.88incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MBL
Type
Locking ring
Bore diameter
222 mm
Outer Diameter
248 mm
Thickness
2.5 mm
d1
200 mm