Locking Ring, MBL Series, 190 mm Bore Dia., 2.5 mm THK

  • ERIKS:14588231
Image 1
Image 2
Image 1
Image 2
Save to list

€97.31/ pieceexcl. VAT

€117.75incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
190 mm
Outer Diameter
210 mm
Thickness
2.5 mm
d1
170 mm