Locking Ring, MBL Series, 180 mm Bore Dia., 2.5 mm THK

  • ERIKS:14588230
Image 1
Image 2
Image 1
Image 2
Save to list

€40.59/ pieceexcl. VAT

€49.11incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
180 mm
Outer Diameter
199 mm
Thickness
2.5 mm
d1
160 mm