Locking Ring, MBL Series, 170 mm Bore Dia., 2 mm THK

  • ERIKS:14588229
Image 1
Image 2
Image 1
Image 2
Save to list

€33.94/ pieceexcl. VAT

€41.07incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
170 mm
Outer Diameter
188 mm
Thickness
2 mm
d1
150 mm