Locking Ring, MBL Series, 155 mm Bore Dia., 2 mm THK

  • ERIKS:13875990
Image 1
Image 2
Image 1
Image 2
Save to list

€32.80/ pieceexcl. VAT

€39.69incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
155 mm
Outer Diameter
170 mm
Thickness
2 mm
d1
140 mm