Locking Ring, MBL Series, 135 mm Bore Dia., 2 mm THK

  • ERIKS:14588228
Image 1
Image 2
Image 1
Image 2
Save to list

€32.80/ pieceexcl. VAT

€39.69incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
135 mm
Outer Diameter
151 mm
Thickness
2 mm
d1
120 mm