Locking Ring, MB Series, 92 mm Outer Dia., 1.5 mm THK

  • ERIKS:14588536
Image 1
Image 2
Image 1
Image 2
Save to list

€50.28/ pieceexcl. VAT

€60.84incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
92 mm
Thickness
1.5 mm
B
65 mm