Locking Ring, MB Series, 90 mm Bore Dia., 2.5 mm THK

  • ERIKS:14588226
Image 1
Image 2
Image 1
Image 2
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
90 mm
Outer Diameter
104 mm
Thickness
2.5 mm
d1
75 mm