Locking Ring, MB Series, 86 mm Outer Dia., 1.5 mm THK

  • ERIKS:14588535
Image 1
Image 2
Image 1
Image 2
Save to list

€48.42/ pieceexcl. VAT

€58.59incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
86 mm
Thickness
1.5 mm
B
60 mm