Locking Ring, MB Series, 85 mm Bore Dia., 2.5 mm THK

  • ERIKS:13875842
Image 1
Image 2
Image 1
Image 2
Save to list

€4.26/ pieceexcl. VAT

€5.15incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
85 mm
Outer Diameter
98 mm
Thickness
2.5 mm
d1
70 mm