Locking Ring, MB Series, 81 mm Outer Dia., 1.5 mm THK

  • ERIKS:14588534
Image 1
Image 2
Image 1
Image 2
Save to list

€46.92/ pieceexcl. VAT

€56.77incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
81 mm
Thickness
1.5 mm
B
55 mm