Locking Ring, MB Series, 79 mm Bore Dia., 2.5 mm THK

  • ERIKS:13875835
Image 1
Image 2
Image 1
Image 2
Save to list

€4.38/ pieceexcl. VAT

€5.30incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
79 mm
Outer Diameter
92 mm
Thickness
2.5 mm
d1
65 mm