Locking Ring, MB Series, 67 mm Bore Dia., 2.5 mm THK

  • ERIKS:14588224
Image 1
Image 2
Image 1
Image 2
Save to list

€3.60/ pieceexcl. VAT

€4.36incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
67 mm
Outer Diameter
81 mm
Thickness
2.5 mm
d1
55 mm