Locking Ring, MB Series, 62 mm Outer Dia., 1.2 mm THK

  • ERIKS:13534983
Image 1
Image 2
Image 1
Image 2
Save to list

€42.12/ pieceexcl. VAT

€50.97incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
62 mm
Thickness
1.2 mm
B
40 mm