Locking Ring, MB Series, 61 mm Bore Dia., 2.5 mm THK

  • ERIKS:14588223
Image 1
Image 2
Image 1
Image 2
Save to list

€8.64/ pieceexcl. VAT

€10.45incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
61 mm
Outer Diameter
74 mm
Thickness
2.5 mm
d1
50 mm