Locking Ring, MB Series, 56 mm Bore Dia., 2 mm THK

  • ERIKS:14588222
Image 1
Image 2
Image 1
Image 2
Save to list

€7.13/ pieceexcl. VAT

€8.63incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
56 mm
Outer Diameter
69 mm
Thickness
2 mm
d1
45 mm