Locking Ring, MB Series, 44 mm Bore Dia., 2 mm THK

  • ERIKS:13875966
Image 1
Image 2
Image 1
Image 2
Save to list

€3.06/ pieceexcl. VAT

€3.70incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Locking ring
Bore diameter
44 mm
Outer Diameter
57 mm
Thickness
2 mm
d1
35 mm