Locking Ring, MB Series, 36 mm Outer Dia., 1 mm THK

  • ERIKS:11834753
Image 1
Image 2
Image 1
Image 2
Save to list

€37.44/ pieceexcl. VAT

€45.30incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Bore diameter
20 mm
Outer Diameter
36 mm
Thickness
1 mm
B
20 mm