



€120.65/ pieceexcl. VAT
€145.99incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MB |
Type | Locking ring |
Bore diameter | 320 mm |
Outer Diameter | 362 mm |
Thickness | 3 mm |
d1 | 280 mm |