Locking Ring, MB Series, 28 mm Outer Dia., 1.06 mm THK

  • ERIKS:14102551
Image 1
Image 2
Image 1
Image 2
Save to list

€37.44/ pieceexcl. VAT

€45.30incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MB
Type
Lock washer
Outer Diameter
28 mm
Thickness
1.06 mm
B
15 mm