



€925.56/ pieceexcl. VAT
€1,119.93incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MS |
Type | MS Locking Device |
Lockplate Width | 70 |
Thickness | 7 |
Height | 21 |
Hole diameter | 26 |
Type | MS Locking Device |
Screw thread | M24x50 |