Locking Clip, MS Series, 60 mm Lockplate width, M20x40, 7 mm THK, 22 mm Hole Dia.

  • ERIKS:14588248
Image 1
Image 2
Image 1
Image 2
Save to list

€714.60/ pieceexcl. VAT

€864.67incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
60
Thickness
7
Height
21
Hole diameter
22
Type
MS Locking Device
Screw thread
M20x40