Locking Clip, MS Series, 55 mm Lockplate width, M20x40, 7 mm THK, 26 mm Hole Dia.

  • ERIKS:14588264
Image 1
Image 2
Image 1
Image 2
Save to list

€697.38/ pieceexcl. VAT

€843.83incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
55
Thickness
7
Height
21
Hole diameter
26
Type
MS Locking Device
Screw thread
M20x40