Locking Clip, MS Series, 55 mm Lockplate width, M16x30, 7 mm THK, 18 mm Hole Dia.

  • ERIKS:14588246
Image 1
Image 2
Image 1
Image 2
Save to list

€616.20/ pieceexcl. VAT

€745.60incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
55
Thickness
7
Height
21
Hole diameter
18
Type
MS Locking Device
Screw thread
M16x30