Locking Clip, MS Series, 50 mm Lockplate width, M20x40, 7 mm THK, 22 mm Hole Dia.

  • ERIKS:14588262
Image 1
Image 2
Image 1
Image 2
Save to list

€629.76/ pieceexcl. VAT

€762.01incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
50
Thickness
7
Height
21
Hole diameter
22
Type
MS Locking Device
Screw thread
M20x40