



€528.24/ pieceexcl. VAT
€639.17incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MS |
Type | MS Locking Device |
Lockplate Width | 40 |
Thickness | 7 |
Height | 21 |
Hole diameter | 22 |
Type | MS Locking Device |
Screw thread | M20x40 |