Locking Clip, MS Series, 36 mm Lockplate width, M16x30, 5 mm THK, 18 mm Hole Dia.

  • ERIKS:14588257
Image 1
Image 2
Image 1
Image 2
Save to list

€325.44/ pieceexcl. VAT

€393.78incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
MS
Type
MS Locking Device
Lockplate Width
36
Thickness
5
Height
15
Hole diameter
18
Type
MS Locking Device
Screw thread
M16x30