



€372.78/ pieceexcl. VAT
€451.06incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MS |
Type | MS Locking Device |
Lockplate Width | 36 |
Thickness | 5 |
Height | 15 |
Hole diameter | 14 |
Type | MS Locking Device |
Screw thread | M12x25 |