



€279.42/ pieceexcl. VAT
€338.10incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | MS |
Type | MS Locking Device |
Lockplate Width | 32 |
Thickness | 5 |
Height | 15 |
Hole diameter | 18 |
Type | MS Locking Device |
Screw thread | M16x30 |